Shop All Shipping Labels
Avery
Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK8000
Mfr # 05167
Zoro # G7328407
product price: $50.15
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Color White
- Size 0.5 x 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 05167
- Zoro # G7328407
- UPC # 72782051679
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 0.5 x 1.75 |
Details
Item | Labels |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Color | White |
Features | Return Address Labels for Laser Printers |
Weight | 2.38 lbs |
Labels Per Sheet | 80 |
Labels Per Unit | 8000 |
Machine Compatibility | Laser Printers |
Description
Avery® Easy Peel White Address Labels w/ Sure Feed Technology, Laser Printers, 0.5 x 1.75, White, 80/Sheet, 100 Sheets/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID PAPER Correction Tape, 1/5W, White, PK2 (6137206)
- NEW PAIGE Ricky The Rock that Couldnt Roll Book (9780578198033)
- AVERY DENNISON Disk Labels, PK375 (6490)
- 3M Command™ Poster Strips, PK72 (MMM17024)
- AVERY Label, Copier, 1X2.8, We, 3300 3300PK (AVE5351)
- AVERY Label, Ezpeel, Laser, 2X4, Clr 500PK (AVE5663)
- AVERY Label, Inkjet, Shpng, 2X4,1000 1000PK (AVE8463)
- AVERY Avery® Shipping Labels with Paper Receipt, 5 1/16 x 7 5/8, White, 50/Pack (5127)
- AVERY Avery® Easy Peel Laser Mailing Labels, 1 x 2-5/8, Clear, 300/Pack (15660)
- AVERY Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels (5163)
- TAPE LOGIC Tape Logic® Labels, "Fragile", 4" x 4", Red/White, 500/Roll (SCL501)
- Avery Package Labels & Shipping Equipment