Shop All Shipping Labels
Avery
Easy Peel White Address Labels w/Sure Feed, Laser, 1.33x4, PK1400
Mfr # 05162
Zoro # G7328355
product price: $47.15
/pk 1400, $0.03/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangular
- Color White
- Adhesive Permanent Self-Adhesive
- Features Mailing Address Labels for Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 05162
- Zoro # G7328355
- UPC # 72782051624
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 1.33 x 4 |
Details
Item | Labels |
Material | Paper |
Shape | Rectangular |
Color | White |
Adhesive | Permanent Self-Adhesive |
Features | Mailing Address Labels for Laser Printers |
Weight | 2.52 lbs |
Labels Per Sheet | 14 |
Labels Per Unit | 1400 |
Machine Compatibility | Laser Printers |
Description
Avery® Easy Peel White Address Labels w/ Sure Feed Technology, Laser Printers, 1.33 x 4, White, 14/Sheet, 100 Sheets/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE File Holder, Letter, (2) Horizontal, PK2 (21022)
- GLOBAL EQUIPMENT Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (EHC-W)
- TAPE LOGIC Tape Logic® Labels, "Explosive - 1.4C - 1, 4" x 4", Orange/Black, 500/Roll (DL5031)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4055)
- AVERY Label, Lsr, Sheet, 8.5X11, 25 25PK (AVE5265)
- AVERY Shipping Labels w/TrueBlock, Laser Printers, 2 x 4, White, PK250 (05263)
- AVERY Shipping Labels w/TrueBlock Tech, Inkjet Printer, 5.5x8.5, White, PK50 (08126)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/2 x 5, White, 100/Pack (8168)
- AVERY Waterproof Shipping Labels with Ul, PK20 (15516)
- AVERY Matte Clear Return Address Label, PK2000 (5667)
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- Avery Shipping Labels