Shop All Shipping Labels
Avery
Easy Peel White Address Labels w/ Sure Feed Technology, Laser Printers, 1 x 2.63, White, 3000PK
Mfr # 05160
Zoro # G005674739
product price: $53.99
/pk 3000, $0.02/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Printer Series Compatibility Laser Printers
- Max. Wire Size 8.5 x 11
- Min. Wire Size 1 x 2.63
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 05160
- Zoro # G005674739
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Max. Wire Size | 8.5 x 11 |
Min. Wire Size | 1 x 2.63 |
Details
Item | Labels |
Material | Paper |
Printer Series Compatibility | Laser Printers |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Color | White |
Labels Per Sheet | 30 |
Features | Mailing Address Labels for Laser Printers |
Labels Per Unit | 3000 |
Description
Easy Peel White Address Labels are great when you want to create professional labels quickly and easily. They're perfect for high-volume mailing projects, labeling bottles, Ball and Mason jars, food containers, bath and beauty products, product branding, event decorations, party favors and crafts. Our Sure Feed technology is designed for a reliable feed through your printer helping prevent misalignments and jams. The proprietary Easy Peel feature makes applying the labels a breeze. Just bend the label sheet to expose the Pop-up Edge, peel off your label and fold the sheet back to flat. To easily customize your labels, simply use the free templates and designs from Avery Design & Print. 8 1/2" x 11" sheets for laser or inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 9" x 9", Kraft, 25/Bundle (11R219)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- POST-IT Super Sticky Note Pd 3X3 (654-SSPK)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- AVERY Label, Ezpeel, Lsr, 1/2X1.75 2PK (AVE5967)
- AVERY Shipping Labels for Copiers, 8-1/, PK100 (5353)
- AVERY Avery® Easy Peel Laser Address Labels, 1-1/3 x 4, White, 3500/Box (5962)
- AVERY Neon Shipping Labels, 2"x4", Grn, PK1000 (5976)
- AVERY Matte Clear Easy Peel Mailing Labels w/Sure Feed Technology, Inkjet Printers, 0.5x1.75, Clear, 800PK (18667)
- AVERY Label, Inkjet, Shpng, 2X4,1000 1000PK (AVE8463)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 30/86)
- Avery Shipping Labels