Shop All Shipping Labels
Avery
Easy Peel White Address Labels, Inkjet Printers, 1.33x4, White, PK350
Mfr # 08162
Zoro # G4065535
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Features Mailing Address Labels for Inkjet Printers
- Color White
- Size 1.33 x 4
- Weight 0.626 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 08162
- Zoro # G4065535
- UPC # 72782081621
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 1.33 x 4 |
Details
Item | Labels |
Material | Paper |
Features | Mailing Address Labels for Inkjet Printers |
Color | White |
Weight | 0.626 lbs |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Labels Per Sheet | 14 |
Labels Per Unit | 350 |
Machine Compatibility | Inkjet Printers |
Description
Avery® Easy Peel White Address Labels w/ Sure Feed Technology, Inkjet Printers, 1.33 x 4, White, 14/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Glow In The Dark Paint, 1/2 pt., PK6 (214945)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Gray, PK6 (4141)
- NEENAH PAPER Paper, Bright, 500, PK500 (26771)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 3 PK (30173PP)
- AVERY Shipping Labels w/TrueBlock Tech, Laser Printers, 8.5x11, White, PK100 (05165)
- AVERY Easy Peel Address Labels, Sure F, PK3000 (5160)
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (6427)
- AVERY Matte Clear Easy Peel Mailing Labels, Laser Printers, 3.33 x 4, PK60 (15664)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/2 x 5, White, 400/Box (5168)
- AVERY Avery® Easy Peel Inkjet Mailing Labels, 2 x 4, Clear, 250/Pack (8663)
- ZORO SELECT DOT Label, Black/White, 4 In. W, PK100 (8EZ59)
- Avery Shipping Labels