Shop All Printer Labels
Avery
Easy Peel Address Labels, Sure Fee, PK500
Mfr # 7278205261
Zoro # G2118096
product price: $12.29
/pk 500, $0.02/ea
Sold in multiples of 5 for $61.45
$61.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser
- Labels per Sheet 20
- Color White
- Standards FSC Certified
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278205261
- Zoro # G2118096
- UPC # 072782052614
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Width | 1 in |
Length | 4 in |
Details
Item | Easy Peel Address Labels,Sure Fee,PK500 |
Printer Series Compatibility | Laser |
Labels per Sheet | 20 |
Color | White |
Standards | FSC Certified |
Adhesive | Permanent |
Material | Paper |
Type | Address Label |
Shape | Rectangle |
Total Number of Labels | 500 |
Label Maker Tape Finish | Matte |
Features | Jam Resistant, Easy Peel, Permanent Adhesive, Customizable, Stick & Stay, Smudge-free, Printable |
Number of Sheets | 25 |
Description
Easy Peel Address Labels,Sure Fee,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- LORELL Laminate Dry Erase Board, Aluminum Frame (LLR55650)
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- BETTER OFFICE PRODUCTS Mini Comp Books, 4.5in. x 3.25in. 80 Shts, Narrow Ruled, Marble Cvrs, Red, Blue, Black, Green, 24PK (25524)
- AVERY Durable Easy Peel ID Labels, Sure, PK120 (6793)
- AVERY Avery® Removable Self-Adhesive Multipurpose Labels, 1 x 2-5/8, Assorted Neon, 360/Pack (6479)
- AVERY No-Iron Clothing Labels, Washer and, PK54 (40720)
- AVERY Avery® Neon Yellow Removable Print or Write Color Coding Labels for Laser Printers 5470, 3/4" Round, Pack of 1008 (AVE05470)
- AVERY Avery® Inkjet Labels for Color Printing, 1-1/2" Dia, Matte White, 400/Pack (8293)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Neon Red, 1008/Pack (5467)
- SMEAD Label, Alphabetic, Color-Coded, Letter R, Brown, 500/Roll (67088)
- Avery Printer Labels