Shop All Printer Labels
Avery
Easy Peel Address Labels, Sure Fee, PK350
Mfr # 7278205262
Zoro # G2118139
Sold in multiples of 5 for $58.45
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser
- Labels per Sheet 14
- Color White
- Standards FSC Certified
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 7278205262
- Zoro # G2118139
- UPC # 072782052621
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Width | 1 21/64 in |
Length | 4 in |
Details
Item | Easy Peel Address Labels,Sure Fee,PK350 |
Printer Series Compatibility | Laser |
Labels per Sheet | 14 |
Color | White |
Standards | FSC Certified |
Adhesive | Permanent |
Material | Paper |
Total Number of Labels | 350 |
Label Maker Tape Finish | Matte |
Type | Address Label |
Shape | Rectangle |
Features | Smudge-free, Stick & Stay, Permanent Adhesive, Customizable, Easy Peel, Jam Resistant, Printable |
Number of Sheets | 25 |
Description
Easy Peel Address Labels,Sure Fee,PK350, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Lay Flat - Do Not Stand On End", 3" x 5", Red/White, 500/Roll (DL1420)
- THE PACKAGING WHOLESALERS 12 x 10 x 8 Cardboard Corrugated Boxes (BS121008)
- SMK-LINK ELECTRONICS RemotePoint Ruby presenter, VP4592 (VP4592)
- TEKNIKA STRAPPING SYSTEMS Sealer For Polyester Strapping 5/8" (TP-5005)
- AVERY Avery® Easy Peel® Address Labels for Laser Printers 5162®, 1-1/3" x 4", 1, 400 Labels (7278205162)
- AVERY Avery® Round Easy Peel Labels, 2" Dia., Glossy, White, 120/Pack (22807)
- AVERY Color Printing Labels, Sure Feed, PK200 (8253)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 1x2.5, Wht, PK600 (60527)
- AVERY Avery® Permanent Adhesive Laser/Inkjet File Folder Labels, Assorted, 750/Pack (5266)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8462, 1-1/3" x 4", Box of 1,400 (727828462)
- AVERY Avery® EcoFriendly Labels, 1/2 x 1-3/4, White, 8000/Pack (48467)
- Avery Printer Labels