Shop All Binders
Avery
Durable View Binder, DuraHinge, 3 Rings, 1.5" Cap, 11x8.5, White, PK4
Mfr # 17576
Zoro # G5212835
product price: $33.69
/pk 4, $8.42/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features 4 Binders/Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 375 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | 4 Binders/Pack |
Weight | 4.168 lbs |
Item | Binders |
Inside Pocket Description | One Front; One Back |
Insert Description | Front; Spine; Back |
Ring Mounting | Back |
Binder Type | Ring |
Binder Style | View |
Ring Style | Slant D-Ring |
Binder Color(s) | White |
Description
Avery® Durable View Binder with DuraHinge and Slant Rings, 3 Rings, 1.5" Capacity, 11 x 8.5, White, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Side Tab, Letter, Tab D, PK25 (1404)
- BROTHER High Yield Black Toner Cartridge 3K YLD (TN227BK)
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC (5ZZ44)
- MAGNA VISUAL Magnetic Heading Letters, PK120 (PFA-21)
- ZORO SELECT 1" Slant Ring Durable Binder, Blue (AVE17014)
- ZORO SELECT 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- ZORO SELECT 2" Showcase Economy Binder, Round Ring, White (AVE19701)
- AVERY Durable View 3 Ring Binder, 1.5" Slant R (17028)
- AVERY reg Economy View Binder, White, 4PK (AVE05806BD)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79993)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- Avery Binders