Shop All Binders
Avery
Durable View Binder, DuraHinge, 3 Rings, 1" Cap, 11 x 8.5, White, PK4
Mfr # 17575
Zoro # G5212555
product price: $26.29
/pk 4, $6.57/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features 4 Binders/Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 220 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | 4 Binders/Pack |
Weight | 3.786 lbs |
Item | Binders |
Binder Style | View |
Binder Color(s) | White |
Ring Style | Slant D-Ring |
Ring Mounting | Back |
Insert Description | Front; Spine; Back |
Binder Type | Ring |
Inside Pocket Description | One Front; One Back |
Description
Avery® Durable View Binder with DuraHinge and Slant Rings, 3 Rings, 1" Capacity, 11 x 8.5, White, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO ORGANIZER, HANGING, VERTICAL (SAF3243BL)
- CASIO FX-260 Solar All-Purpose Scientific Calculator, 12-Digit LCD (FX260SLRII)
- MOHAWK CopierPaper, BrightWhite, 250, PK250, Color: White (12214)
- TOMBOW MONO DRAWING PEN ASSORTED, 6PK (66405)
- AVERY Binder, EZD Ring, Label Holder, 5", Black (08901)
- AVERY Durable 3 Ring Binder, 0.5" Slant Rings, (11058)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05806)
- AVERY White Hole Reinforcement, 1/4", PK200 (AVE05729)
- AVERY Economy Showcase View 3 Ring Binder, 2 (19701)
- AVERY Durable View Binder, 1-1/2" Slant Rings, D (7771117022)
- AVERY 3" D-Ring Binder, Heavy Duty, White (AVE79193)
- Avery Binders