Shop All Binders
Avery
Durable View Binder, 1" EZD Rings, 275-She
Mfr # 7771109300
Zoro # G2118629
Sold in multiples of 12 for $77.88
$77.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 275
- Color Black
- Number of Rings 3
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 275 |
Color | Black |
Number of Rings | 3 |
Material | Poly |
Binder Features | Exposed Rivet, Gap-free Ring, Easy Insert Spine, Stacked Pocket |
Number of Pockets | 4 |
Item | Durable View Binder,1" EZD Rings,275-She |
Ring Type | D-Ring |
Type | Presentation Binder |
Fastener Location | Back-Mounted |
Sheet Standard | Letter |
Recycled | Yes |
Recycled Content | 0.41 |
Pocket Location | Internal |
Post Consumer Waste | 0.41 |
Description
Item Durable View Binder,1 In. EZD Rings,275-She
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Ultra High Yield Black Toner Cartridge 25K (56F1U00)
- EMS MIND READER. Mind Reader 6 Compartment Desk Organizer with 2 Side Compartments, 6 Pack, Black (4TSIDE2-BLK)
- UNIVERSAL Eight-Sheet Handheld 1/4" Hole Punch, Metal with Rubber Grip, Black (UNV74321***)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ08)
- AVERY Durable 3 Ring Binder, 1" Slant Rings (27201)
- AVERY Self-Adhesive Binder Reinforcemen, PK200 (5729)
- AVERY 1-1/2" Durable Binder, Black (AVE09400)
- AVERY 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- AVERY Heavy-Duty View Binder, 1.5" One Touch S (79831)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105711)
- AVERY Binder, Framed, Dring, 1.5", White (68060)
- Avery Binders