Shop All Binders
Avery
Durable View Binder, 1-1/2" Slant Rings, D
Mfr # 7771117022
Zoro # G2118805
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1.50 in
- Binder Sheet Capacity 375
- Color White
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 1.50 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 375 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Archival-safe, Easy Open Ring, Gap-free Ring, Pocket, Split Resistant, Durable, Non-stick, Label Holder |
Number of Pockets | 2 |
Item | Durable View Binder,1-1/2" Slant Rings,D |
Type | Ring Binder |
Ring Type | Slant D-Ring |
Pocket Location | Internal |
Recycled | Yes |
Sheet Standard | Letter |
Description
Item Durable View Binder,1-1/2 In. Slant Rings,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS Pocket Calculator, LCD, 8 Digit (TEXTI503SV)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, Eight Digits, Black (T5558)
- UNIVERSAL Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Gray Barrel, 12PK (UNV27421)
- SHARPIE Red Industrial Marker, 12 PK (44002)
- ZORO SELECT 1" Round Presentation Binder, Blue (AVE17675)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, Black (AVE27257)
- ZORO SELECT 1" Round Economy Binder, White, 11 x 8.5 (AVE05806)
- ZORO SELECT 1-1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05725)
- AVERY Binder w/EZD Ring, 2", Navy, 540 Sheet (79802)
- ZORO SELECT 2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27553)
- SMEAD Binder Cover, Black (81151)
- Avery Binders