Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Durable Permanent ID Labels w/TrueBlock, Laser, 5x8.13, White, PK100
Mfr # 06579
Zoro # G7516174
product price: $75.19
/pk 100, $0.75/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Material Polyester
- Size 8.5 x 11
- Weight 1.36 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 06579
- Zoro # G7516174
- UPC # 72782065799
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Laser Printers |
Item | Labels |
Color | White |
Material | Polyester |
Weight | 1.36 lbs |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Labels Per Unit | 100 |
Labels Per Sheet | 2 |
Description
Avery® Durable Permanent ID Labels with TrueBlock Technology, Laser Printers, 5 x 8.13, White, 2/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- DUNLOP Size 6 Men's Steel Rubber Boot, Blue (8908633)
- NMC Teal W/1 3/4 Body Safety Lock-Out Pad (MP410T)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK613TLYLG000100)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Green, 840/Pack (5052)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Dark Blue, 450/Pack (5793)
- AVERY Label, Remv, 4X1-1/2, We, 150 150PK (AVE05452)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 3/4" Dia, Black, 1008/Pack (5459)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x4, Wht, PK500 (60525)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 8.5x11, Wht, PK50 (60521)
- BRADY Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (M21-500-595-OR)
- Avery Safety Labels