Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Durable Permanent ID Labels w/TrueBlock, Laser, 2x2.63, White, PK750
Mfr # 06578
Zoro # G7516208
product price: $68.35
/pk 750, $0.09/ea
$68.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Material Polyester
- Size 8.5 x 11
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 06578
- Zoro # G7516208
- UPC # 72782065782
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Laser Printers |
Item | Labels |
Color | White |
Material | Polyester |
Adhesive | Permanent Self-Adhesive |
Weight | 1.36 lbs |
Shape | Rectangular |
Labels Per Unit | 750 |
Labels Per Sheet | 15 |
Description
Avery® Durable Permanent ID Labels with TrueBlock Technology, Laser Printers, 2 x 2.63, White, 15/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDI Carbon Monoxide Detector Tester, 6 In H (SOLOC6)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 2W INTERNATIONAL Lime Yellow High Viz Hard Hat Neck Shade (HSL-12)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR)
- AVERY Avery® Marking Tags, 1-3/4" x 1-3/32", White, 1000 Tags/Box (12204)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Red, 450/Pack (5790)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Green, 840/Pack (5052)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 3.5x5, Wt, PK60 (61514)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204132)
- BRADY Label, Vinyl, Color Black, 2" W (M6C-2000-595-BK)
- Avery Safety Labels