Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Durable Permanent ID Labels w/TrueBlock, Laser, 1.25x1.75, Wht, PK1600
Mfr # 06576
Zoro # G7517154
$70.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Material Polyester
- Adhesive Permanent Self-Adhesive
- Weight 1.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 06576
- Zoro # G7517154
- UPC # 72782065768
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Laser Printers |
Item | Labels |
Color | White |
Material | Polyester |
Adhesive | Permanent Self-Adhesive |
Weight | 1.4 lbs |
Labels Per Unit | 1600 |
Shape | Rectangular |
Labels Per Sheet | 32 |
Description
Avery® Durable Permanent ID Labels with TrueBlock Technology, Laser Printers, 1.25 x 1.75, White, 32/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U4-1176-NP_10X7)
- LINCOLN ELECTRIC Welding Jacket (K2985-L)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-36-GDK)
- 3M Versaflo Respirator Carrying Bag, Black, Canvas (TR-991)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 4x4, Wht, PK200 (60524)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 5x8.13, White, PK100 (06579)
- AVERY Label, Remv, 4X1-1/2, We, 150 150PK (AVE05452)
- AVERY XL TrueBlock File Folder Labels w/Sure Feed, 0.94x3.44, White, PK450 (05027)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 3.5x5, Wt, PK60 (61514)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x2, Wht, PK600 (60526)
- DYMO Label Tape Cartridge, Black on White, Labels/Roll: Continuous (1734821)
- Avery Label Maker Tapes, Labels, Signs & Tags