Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Durable Permanent ID Labels w/TrueBlock, Laser, 0.63x3, White, PK1600
Mfr # 06577
Zoro # G7515614
product price: $68.35
/pk 1600, $0.04/ea
$68.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Material Polyester
- Adhesive Permanent Self-Adhesive
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 06577
- Zoro # G7515614
- UPC # 72782065775
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Laser Printers |
Item | Labels |
Color | White |
Material | Polyester |
Adhesive | Permanent Self-Adhesive |
Weight | 1.36 lbs |
Labels Per Unit | 1600 |
Labels Per Sheet | 32 |
Shape | Rectangular |
Description
Avery® Durable Permanent ID Labels with TrueBlock Technology, Laser Printers, 0.63 x 3, White, 32/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.0 (474720)
- AVENGER SAFETY FOOTWEAR Size 8.5 AVENGER SAFETY FOOTWEAR PR (A7547-8.5W)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (28-507)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- AVERY Label, Remv, 4X1-1/2, We, 150 150PK (AVE05452)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Label, 3.5x5, Wt, PK200 (60503)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Red, 840/Pack (5051)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204132)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x4, Wht, PK500 (60525)
- BRADY Label, 3/4 in W, White (M6-63-483)
- Avery Safety Labels