Shop All Tags
Avery
Durable Metallic Asset Tag Labels, PK320
Mfr # 61523
Zoro # G7508302
product price: $42.55
/pk 320, $0.13/ea
Sold in multiples of 5 for $212.75
$212.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Film
- Color Silver
- Width 3/4 in
- Tag Shape Rectangle
- Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3/4 in |
Length | 1-1/2 in |
Details
Material | Film |
Color | Silver |
Tag Shape | Rectangle |
Finish | Glossy |
Adhesive | Permanent |
Type | Asset Tag Label |
No. of Labels | 320 |
Item | Durable Metallic Asset Tag Labels,PK320 |
Description
Durable Metallic Asset Tag Labels,PK320, Package Quantity 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Flexible Hasp - 3 Hole, 7270 (7270)
- CLEMCO Apollo Climate Control Tube (10C04411)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 095)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-18)
- AVERY Avery® Duplicate Repair Tags, Numbered 1 to 500, 5-1/4" x 2-5/8", Manila, 500 Tags/Box (15030)
- AVERY Tag, Asset, Tmprprf, We, 112Pk (AVE60536)
- AVERY Durable White Asset Tag Labels, La, PK672 (61527)
- AVERY Price Tags with String Attached, PK1000 (12605)
- AVERY Durable Metallic Asset Tag Labels, PK64 (61520)
- AVERY Tag, Asset, Drbl, We, 240Pk (AVE60531)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XAZ9)
- Avery Tags