Shop All Printer Labels
Avery
Durable Kids Labels, 0.75" x 1.75", PK60
Mfr # 41442
Zoro # G702695686
product price: $2.99
/pk 60, $0.05/ea
Sold in multiples of 18 for $53.82
$53.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 41442
- Zoro # G702695686
- UPC # 072782414429
- Country of Origin United States
- Category Printer Labels
Details
Item | Durable Kids Labels,0.75" x 1.75",PK60 |
Description
Durable Kids Labels,0.75 In. x 1.75 In.,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, Durable View, Slant Rings, 2", White (17032)
- SOLAR GROUP Mailbox Roughnck Blk Lg (GMB515B01)
- SENTRY SAFE Deluxe Safebox Privacy Key Lock (DCB-1)
- ACCO BRANDS ACCO Pressboard Report Cover, Prong Clip, 11 x 17, 3in Capacity, Black (47071)
- AVERY Label, Shp, Rec, 1Up, Wh, PK100 (7278227900)
- AVERY Avery® Clear File Folder Labels for Laser and Inkjet Printers 5029, 2/3" x 3-7/16", Pack of 450 (7278205029)
- AVERY Printable Self-Adhesive Permanent ID Labels, 3/4" dia, Clear, PK400 (04222)
- AVERY Square Print-To-The-Edge Labels, Inkjet/laser Printers, 2 X 2, Kraft Brown, 25PK (22846)
- AVERY CD/DVD Labels, Laser, 250/PK, White 250PK (AVE5697)
- AVERY PermaTrack Tamper-Evident Asset Tag Labels, Laser, 0.5x1, Wht, PK672 (60534)
- BRADY Letter Label, A, 5inHx1-3/4inW, No. Cards 1 (1560-A)
- Avery Printer Labels