Shop All Shipping Tags
Avery
Double Wired Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK
Mfr # 12605
Zoro # G105674868
product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tag Color Manila
- Tag Material 11.5-Point, 100% Wood-Pulp Stock
- Includes 1,000 wired tags.
- Max. Wire Size 4.75 x 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 12605
- Zoro # G105674868
- Country of Origin Mexico
- Category Shipping Tags
Dimensions
Max. Wire Size | 4.75 x 2.38 |
Details
Item | Tags |
Tag Color | Manila |
Tag Material | 11.5-Point, 100% Wood-Pulp Stock |
Includes | 1,000 wired tags. |
Description
Whether you're shipping items short or long distances, you want to ensure your shipping information stays put. These shipping tags offer a smooth writing surface with a background that makes your text stand out for easy reading. Each tag features a reinforced eyelet for extra strength to hold the tag firmly without ripping through the cardstock. Tags are made of 11.5 point stock and are handwrite only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Berry Good/Strawberry Scented Stickers, 144PK (T83601)
- INTERDESIGN CLEAR LINUS ORG 3X3X2"" (52230)
- OFFICEMATE SORTER, LARGE, BK (OIC21222)
- AVERY Large Permanent Ink Markers, Chisel Point, Black Ink PK (AVE08888)
- AVERY Tyvek Tags, Unstrung, 4-3/4"x2-3/8, PK1000 (7170912445)
- AVERY Tags, Shipping, #5, Plain, Grn 1000PK (AVE12365)
- AVERY Double Wired Shipping Tags, 11.5 pt. Stock, 4.25 x 2.13, Manila, 1000PK (12604)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12606)
- AVERY Shipping Tag, 4-3/4" x 2-3/8", PK1000 (AVE12505)
- AVERY Tags, Shipping, #2, Wired, Mla 1000PK (AVE12602)
- BSC PREFERRED 3 1/4 x 1 5/8'' Tyvek Shipping Tags - Pre-Wired, 1000PK (S-2020PW)
- Avery Package Labels & Shipping Equipment