Shop All Shipping Labels
Avery
Dot Matrix Printer Mailing Labels, Pin-Fed, 0.94x3.5, White, PK5000
Mfr # 04013
Zoro # G7329210
product price: $38.29
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangular
- Color White
- Adhesive Permanent Self-Adhesive
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 04013
- Zoro # G7329210
- UPC # 72782040130
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 0.94 x 3.5 |
Details
Item | Labels |
Material | Paper |
Shape | Rectangular |
Color | White |
Adhesive | Permanent Self-Adhesive |
Weight | 5 lbs |
Machine Compatibility | Pin-Fed Printers |
Labels Across | 1 |
Labels Per Unit | 5000 |
Description
Avery® Dot Matrix Printer Mailing Labels, Pin-Fed Printers, 0.94 x 3.5, White, 5,000/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Carbon Motor Brush (4.4 x 10 x 16) for FRM-1120LD, HL-M1120LD (BS-29A_FRM-1120LD)
- BROTHER Brother® Die-Cut Address Labels, 1.1" x 3.5", White, 400/Roll (DK1201)
- FISCH Pen Drill (FSN-322641)
- HSM OF AMERICA Paper Shredder, 40 to 42 Sheets, White (SECURIO B35S)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 5-1/2 x 8-1/2, White, 500/Box (5912)
- AVERY Glossy Clear Address Labels, Sure, PK210 (6585)
- AVERY Address Labels for Copiers 1-3/8, PK2400 (5363)
- AVERY Label, Ezpeel, Inkjt, 1.3X4, We 1400PK (AVE8462)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Ink Jet, 150/Pack (8164)
- AVERY Address Labels for Copiers, PK8250 (5332)
- LABELMASTER Universal Waste Label, Unruld, Pk25 (UWLZ7)
- Avery Shipping Labels