Shop All File Folders
Avery
Dividers, Ezpeel, Lbl, 5 Tb, PK4
Mfr # 14432
Zoro # G7193617
original price:
$13.79
4% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tab Type 5-Tab
- Size 11 x 8.5 in
- Divider Color White
- Tab Color White
- Features Side Tab; 3-Hole Punched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 14432
- Zoro # G7193617
- UPC # 72782144326
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 in |
Details
Item | Index Dividers |
Tab Type | 5-Tab |
Divider Color | White |
Tab Color | White |
Features | Side Tab; 3-Hole Punched |
For Use With | Ring Binders; Inkjet Printers; Laser Printers |
Index Divider Material | Heavyweight Paper |
Index Divider Style | Customizable |
Index Divider Type | Customizable |
Form Quantity | 4 Sets |
Tab Material | Reinforced Paper |
Description
Arched shaped tabs and labels give a contemporary look. Easy Peel labels with Pop-up Edge for fast, easy tab labeling— no inserts needed. Print in black & white or create a custom color set with print-to-the-edge labels. Easy to customize with free templates and designs using Avery Design & Print. Label the front and back of the tabs for quick referencing. For laser and inkjet printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 13" x 10", Kraft, 25/Bundle (11A704)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 24 In. W (5PGT0)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Lunar Be Pk (WAU22721)
- C-LINE PRODUCTS Name Tent Holder, Heavyweight, 11-1/6"x4-5/16", 25/BX, Clear (CLI87507)
- AVERY Folder, 2-Pocket, Letter, Lbe 25PK (AVE47986)
- AVERY Folder, 2Pocket, W/Fastnr, Bk 25PK (AVE47978)
- AVERY Hanging File Folder Tabs and Inser, PK20 (6727)
- AVERY Avery Removable Extra-Large 1/3-Cut File Folder Labels, 15/16 x 3-7/16, White, 450/Pk (8425)
- AVERY Folder, 2Pocket, W/Fastnr, Dbe 25PK (AVE47975)
- AVERY Folder, 2Pocket, W/Fastnr, Rd 25PK (AVE47979)
- BUSINESS SOURCE File Wallet Legal 8 1/2" x 14" Sheet Size (26576)
- Avery File Folders