Shop All Dry Erase Markers
Avery
Desk/Pen Style Dry Erase Marker Co, PK24
Mfr # 29870
Zoro # G5998308
Sold in multiples of 12 for $203.88
$203.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red, Green, Blue, Black
- Features Durable Tip, Non-toxic, Long Lasting, Low-odor Ink, Non-porous
- Standards ACMI-AP
- Marking Tool Tip Shape Chisel, Bullet
- Removable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 29870
- Zoro # G5998308
- UPC # 071709298708
- Country of Origin Mexico
- Category Dry Erase Markers
Details
Item | Desk/Pen Style Dry Erase Marker Co,PK24 |
Ink Color | Red, Green, Blue, Black |
Features | Durable Tip, Non-toxic, Long Lasting, Low-odor Ink, Non-porous |
Standards | ACMI-AP |
Marking Tool Tip Shape | Chisel, Bullet |
Removable | Yes |
Description
Desk/Pen Style Dry Erase Marker Co,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Paperback (63571)
- CIG WF Non-OEM New Magenta Wide Format Inkjet Bag for Roland TR2-MG (WRTR2M)
- MELISSA & DOUG Mine to Love - Baby Food And Bottle Set (4888)
- LEGO AHSOKA CLN TRPR (75359)
- AVERY Marks A Lot Desk-Style Dry Erase Ma, PK4 (24498)
- AVERY Large Permanent Ink Markers, Chisel Point, Blue Ink PK (AVE08886)
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Red Ink PK (AVE07887)
- AVERY Marks A Lot Pen-Style Dry Erase Ma, PK10 (24495)
- AVERY Permanent Marker, Large Chisel Tip, 12/DZ, Black PK (AVE27178)
- AVERY Marker, Dry Erase, Black, PK36 (98207)
- AVERY MARKS A LOT Dry Erase Marker, Broad Chisel Tip, Assorted Colors, PK8 (24411)
- Avery Dry Erase Markers