Shop All Dry Erase Markers
Avery
Desk Style Dry Erase Markers, Assort, PK8
Mfr # 24411
Zoro # G2113807
product price: $8.99
/pk 8, $1.12/ea
Sold in multiples of 36 for $323.64
$323.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Brown, Yellow, Black, Blue, Green, Purple, Red, Orange
- Removable Yes
- Marking Tool Tip Shape Chisel
- Standards ACMI-AP, ASTM D 4236
- Features Non-toxic, Low-odor Ink, Durable Tip, Cap-off Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 24411
- Zoro # G2113807
- UPC # 071709244118
- Country of Origin Mexico
- Category Dry Erase Markers
Details
Item | Desk Style Dry Erase Markers,Assort,PK8 |
Ink Color | Brown, Yellow, Black, Blue, Green, Purple, Red, Orange |
Removable | Yes |
Marking Tool Tip Shape | Chisel |
Standards | ACMI-AP, ASTM D 4236 |
Features | Non-toxic, Low-odor Ink, Durable Tip, Cap-off Ink |
Description
Desk Style Dry Erase Markers,Assort,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Desktop Calculator 15923, 12-Digit, LCD (IVR15923)
- ZORO SELECT Pressboard Folder, 1/3-Cut Tab, Purple, PK100 (13043)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 3" x 5", PK100 (21150)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P042)
- AVERY Highlighters, Chisel Tip, Washable, 12/BX, AST 12PK (AVE98034)
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Black Ink PK (AVE07888)
- AVERY Large Permanent Ink Markers, Chisel Point, Green Ink PK (AVE08885)
- AVERY MARKS A LOT Desk-Style Dry Erase Marker, Broad Chisel Tip, Black, PK12 (24408)
- AVERY Marker, Dry Erase, Black, PK36 (98207)
- AVERY Desk/Pen Style Dry Erase Marker Co, PK24 (29870)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Pink Ink/Barrel, PK12 (27009)
- Avery Dry Erase Markers