Shop All File Folders
Avery Dennison
Write-On Index Dividers, 5 Tab, White, Pk36
Mfr # 11506
Zoro # G5013018
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Tab Color White
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11506
- Zoro # G5013018
- UPC # 072782115067
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Plain Tab Write and Erase Dividers |
Color | White |
Tab Color | White |
For Use With | Ring Binders |
Features | White Dividers |
Index Divider Type | Customizable |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Customizable |
Tab Material | Paper |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Index Divider Color | White |
Form Quantity | 36 Sets |
Tab Style | 5-Tab |
Index Divider Material | Paper |
Description
Write-On Plain-Tab Dividers, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Collaboration Station Mobile Whiteboard (COLLAB-STATION)
- IDL PACKAGING Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight (KRAFT24-30)
- ZEBRA PEN Pen, Gel, Rt, 1Mm, Sarasa, Rd, PK12 (46630)
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN3)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- AVERY DENNISON Printable Index Dividers, 5 White Tabs (11421)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75 in. Expansion, 11-pt Stock, 24PK (11957)
- Avery Dennison File Folders