Shop All File Folders
Avery Dennison
Write & Erase Plastic Divider, Assorted Colors, Pk5
Mfr # 16170
Zoro # G6248886
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 16170
- Zoro # G6248886
- UPC # 072782161705
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Big Tab Write and Erase Durable Plastic Dividers |
Color | Multicolor |
For Use With | Ring Binders |
Tab Color | Assorted |
Features | Big Tab™—Three-hole punched. |
Index Divider Color | Assorted |
Index Divider Color Assortment | Blue; Beige; Lavendar; Light Blue; Violet |
Tab Style | 5-Tab |
Orientation | Side Tab |
Form Quantity | 1 Set |
Index Divider Style | Customizable |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Customizable |
Tab Color Assortment | Blue; Beige; Lavendar; Light Blue; Violet |
Tab Material | Plastic |
Index Divider Material | Plastic |
Description
Index,TranslucentTab,Ast,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA China Marker, White Color Family, 12 PK (DIX00092)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 24", Kraft, 15/Bundle (493T65)
- BSC PREFERRED 3 x 5'' - 2 Mil Anti-Static Reclosable Poly Bags, 1000PK (S-12576)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 3/8" x 100FT- Black (WL-BK-NS-0375-100)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Numerical Index Tab-74, 8-1/2 x 11", White, PK25 (01074)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Green, PK25 (UNV57117)
- Avery Dennison File Folders