Shop All File Folders
Avery Dennison
Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, Multicolor
Mfr # 23076
Zoro # G6248807
product price: $1.79
/pk 5, $0.36/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Color Assorted
- For Use With Ring Binders
- Index Divider Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 23076
- Zoro # G6248807
- UPC # 072782230760
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Big Tab Write and Erase Dividers |
Color | Multicolor |
Tab Color | Assorted |
For Use With | Ring Binders |
Index Divider Color | White |
Index Divider Style | Customizable |
Tab Style | 5-Tab |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Tab Color Assortment | Green; Pink; Red; White; Yellow |
Orientation | Side Tab |
Tab Material | Laminated Paper |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Index Divider Type | Customizable |
Form Quantity | 1 Set |
Description
Index,Binder,Letter,Tab,Cleard,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Slash Cut Pocket 11"H, White, PK10 (UNV61687)
- TAPE LOGIC Tape Logic® Labels, "Inspected", 2" Circle, Fluorescent Green, 500/Roll (DL1262)
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- POST-IT Pad, Post-It, 1.5"X2", Pst, PK24 (653-24APVAD)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- AVERY DENNISON Two-Pocket File Folder, Red, PK25 (47989)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- SMEAD Smead® Erasable FasTab Hanging Folders, 1/3-Cut, Letter, 11 Point St, Assorted, 18/Box (64031)
- Avery Dennison File Folders