Shop All Printer Labels
Avery Dennison
Wrap Labels, 40 PK, White, PK40
Mfr # 72782
Zoro # G5031778
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 72782
- Zoro # G5031778
- UPC # 072782228453
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Wrap Labels,40 PK,White,PK40 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Background Color | White |
Shape | Rectangular |
Labels Per Sheet | 5 |
Labels Per Unit | 40 |
Description
Durable Permanent Wraparound Labels, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING SD Sealless Tool 58 for Steel (EP-2010-58)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I01-PA03)
- AMPAD Flip Charts, Unruled, 27"x34", White, PK2 (24-028)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Yellow 12PK (AVE24000)
- AVERY DENNISON Address Labels, 1x4, 20/Sh, PK5000 (5961)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK250 (8163)
- AVERY DENNISON Flast, Laser Labels, 2x4, PK150 (5978)
- AVERY DENNISON Label, 0.25"Round, Ast, PK768 (05795)
- AVERY DENNISON Label, 1.25"Round, NeonRed, PK400 (05497)
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- CHANNELED RESOURCES Thermal Transfer Labels, 4 x 6, White, 1,000/Roll, 4PK (T0P400600P1P38F)
- Avery Dennison Printer Labels