Shop All File Folders
Avery Dennison
Ultra Tabs 2-1/2 x 1", Pk24
Mfr # 74769
Zoro # G5429028
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Body: Clear
- Size 2-1/2" x 1"
- Tab Cut 1/5-Cut
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 74769
- Zoro # G5429028
- UPC # 072782747695
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 1" |
Size | 2-1/2" x 1" |
Height | 1" |
Details
Item | Repositionable Margin Tabs |
Color | Body: Clear |
Tab Cut | 1/5-Cut |
Features | Margin Tabs—Wide, slim-body, 2.5" x 1" tabs fit on the margins of pages without obscuring text. |
File Insert/Tab Type | All-Purpose Tabs |
Tab Material | Plastic |
Assortment | Light Blue; Light Green; Light Pink; Light Purple |
Description
Tab,3.5 In.W,Pstl,Assorted,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Black, 13 Pocket, 4" Expansion (PFX82011)
- EXPO Low-Odor Dry-Erase Set, Chisel/Bold Tips, Eraser, Cleaner, AST PK (SAN80653)
- BUSINESS SOURCE Monthly Clear Plastic Tab Index Dividers, PK12 (01807)
- JC TOYS For Keeps High Chair + Accessory Set (25500)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #301-325, White, PK25 (01342)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- SMEAD Jacket, File, Ltr, 14Pt, 2""Expn Pk (SMD76910)
- Avery Dennison File Folders