Shop All File Folders
Avery Dennison
Ultra Tabs 2-1/2 x 1", Neon, Pk24
Mfr # 74767
Zoro # G5429046
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Color Body: Clear
- Size 2-1/2" x 1"
- Tab Cut 1/5-Cut
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 74767
- Zoro # G5429046
- UPC # 072782747671
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 1" |
Size | 2-1/2" x 1" |
Height | 1" |
Details
Item | Repositionable Margin Tabs |
Color | Body: Clear |
Tab Cut | 1/5-Cut |
Features | Margin Tabs—Wide, slim-body, 2.5" x 1" tabs fit on the margins of pages without obscuring text. |
Assortment | Neon Green; Neon Orange; Neon Pink; Neon Yellow |
Tab Material | Plastic |
File Insert/Tab Type | All-Purpose Tabs |
Description
Tab,3.5inW,Neon,Ast,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Modeling Clay, Nonhardening, 12 Colors, 288/BX, Assorted (CYO230288)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- ACCO Acco® Binder Clips, Mini, 1/2" Width, 1/4" Capacity, Black/Silver, 12/Dozen (72010)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- AVERY DENNISON Numerical Index Tab-74, 8-1/2 x 11", White, PK25 (01074)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- AVERY DENNISON Two-Pocket File Folder, Red, PK25 (47989)
- AVERY DENNISON Numerical Index Tab-28, 8-1/2 x 11", White, PK25 (01028)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX04302)
- Avery Dennison File Folders