Shop All File Folders
Avery Dennison
Ultra Tab, Neon Colors, Pk48
Mfr # 74756
Zoro # G5429159
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Body: Clear
- Size 2" x 1-1/2"
- Tab Cut 1/5-Cut
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 74756
- Zoro # G5429159
- UPC # 072782747565
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 1-1/2" |
Size | 2" x 1-1/2" |
Height | 1.5" |
Details
Item | Repositionable Multiuse Tabs |
Color | Body: Clear |
Tab Cut | 1/5-Cut |
Features | Standard Tabs—Standard 2" x 1.5" tabs provide plenty of labeling space without getting in the way. |
Assortment | Neon Green; Neon Orange; Neon Pink |
File Insert/Tab Type | All-Purpose Tabs |
Tab Material | Plastic |
Description
Tab,Poly,Neon,Ast,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3562, QC APPROVAL, 2" (DL3562)
- HAMMERMILL Paper for Multi 11x17 Inkjet, Inkjet Copy Multipurpose Paper White, White, 500PK (HAM103192)
- DATAPRODUCTS Ink Ribbon for Brother AX10, Black (R1420)
- CRAYOLA Kids Sketchbook, 40 Pages, PK12 (993404)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- AVERY DENNISON Divider Tab, 8 Tab, White, Pk24 (72782)
- AVERY DENNISON Printable Index Dividers, 5 White Tabs (11421)
- SMEAD Smead® 1" Accordion Expansion File Pockets, 2/5 Tab, Legal, Manila (76487)
- Avery Dennison File Folders