Shop All File Folders
Avery Dennison
Ultra Tab, Neon Colors, Pk40
Mfr # 74759
Zoro # G5429125
product price: $6.45
/pk 40, $0.16/ea
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Body: Clear
- Size 1" x 1-1/2"
- Tab Cut 1/5-Cut
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74759
- Zoro # G5429125
- UPC # 072782747596
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 1-1/2" |
Size | 1" x 1-1/2" |
Height | 1.5" |
Details
Item | Repositionable Mini Tabs |
Color | Body: Clear |
Tab Cut | 1/5-Cut |
Features | Mini Tabs—Narrower, slim-body, 1" x 1.5" tabs are an excellent, more durable alternative to page flags. |
Tab Material | Plastic |
File Insert/Tab Type | All-Purpose Tabs |
Assortment | Neon Green; Neon Orange; Neon Pink; Neon Yellow |
Description
Tab,Poly,Neon,Ast,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL5100, D.O.T. CLASS 2 NON-FLAMMABLE GAS, 4" X 4" (DL5100)
- EUREKA Mickey Mouse Clubhouse® Calendar Bulletin Board Set (847535)
- SWINGLINE GBC Shredder Bags, 30 gal., For 500X, PK25 (1765015B)
- SMEAD Pressboard Folder, Expandable, Manila, PK50 (10405)
- AVERY DENNISON Table of Contents Index Dividers 10 Tab, PK10 (11818)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", A-Z, Leather, PK25, Color: Letter: Gold (11350)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- PENDAFLEX File Pocket 8-1/2 x 14", Brown, Pk10 (64264)
- Avery Dennison File Folders