Shop All File Folders
Avery Dennison
Ultra Tab, Assorted, Pk80
Mfr # 74763
Zoro # G5429089
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Body: Clear
- Size 1" x 1-1/2"
- Tab Cut 1/5-Cut
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 74763
- Zoro # G5429089
- UPC # 072782747633
- Country of Origin United States
- Category File Folders
Dimensions
Width | 1-1/2" |
Size | 1" x 1-1/2" |
Height | 1.5" |
Details
Item | Repositionable Mini Tabs |
Color | Body: Clear |
Tab Cut | 1/5-Cut |
Features | Mini Tabs—Narrower, slim-body, 1" x 1.5" tabs are an excellent, more durable alternative to page flags. |
Tab Material | Plastic |
Assortment | Blue; Green; Orange; Red |
File Insert/Tab Type | All-Purpose Tabs |
Description
Tab,Poly,Prim,Ast,PK80, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", With White Block (WR58)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK12 (25053)
- BUSINESS SOURCE Rubberbands, Size 117B, 1Lb, PK200 (15729)
- 3M Front And Back Laminate Refill Cartridge (DL961)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- AVERY Big Tab Insertable Plastic Dividers, 5-Ta (7278211900)
- Avery Dennison File Folders