Shop All File Folders
Avery Dennison
Ultra Tab, Assorted, Pk40
Mfr # 74760
Zoro # G5429116
product price: $6.49
/pk 40, $0.16/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Body: Clear
- Size 1" x 1-1/2"
- Tab Cut 1/5-Cut
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74760
- Zoro # G5429116
- UPC # 072782747602
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 1-1/2" |
Size | 1" x 1-1/2" |
Height | 1.5" |
Details
Item | Repositionable Mini Tabs |
Color | Body: Clear |
Tab Cut | 1/5-Cut |
Features | Mini Tabs—Narrower, slim-body, 1" x 1.5" tabs are an excellent, more durable alternative to page flags. |
File Insert/Tab Type | All-Purpose Tabs |
Assortment | Blue; Green; Orange; Red |
Tab Material | Plastic |
Description
Tab,Poly,Prim,Ast,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Be/Bk (36271)
- SMEAD Folder, 2Pkt, 5Pk, Ltr, Clr Pk (SMD87706)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Large (55461)
- SEALER SALES Timer for TISF-Series Foot Sealers (T-TISF)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- C-LINE PRODUCTS Vertical Expanding File, 13 Pocket, Black (58810)
- Avery Dennison File Folders