Shop All File Folders
Avery Dennison
Ultra Tab, Assorted, Pk24, Width: 1-1/2"
Mfr # 74754
Zoro # G5429177
product price: $4.85
/pk 24, $0.20/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Body: Clear
- Size 2" x 1-1/2"
- Tab Cut 1/5-Cut
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74754
- Zoro # G5429177
- UPC # 072782747541
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 1-1/2" |
Size | 2" x 1-1/2" |
Height | 1.5" |
Details
Item | Repositionable Multiuse Tabs |
Color | Body: Clear |
Tab Cut | 1/5-Cut |
Features | Standard Tabs—Standard 2" x 1.5" tabs provide plenty of labeling space without getting in the way. |
Assortment | Blue; Green; Red |
File Insert/Tab Type | All-Purpose Tabs |
Tab Material | Plastic |
Description
Tab,Poly,Prim,Ast,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STO-01-R7)
- BSC PREFERRED 30 x 24 x 20'' Corrugated Boxes, 15PK (S-4961)
- MARTIN YALE Opener, Letter, Battery (1624)
- TENNANT Vacuum Hose, For Mfr. No. 1231845 (1232587)
- AVERY DENNISON Printable Extra-Wide Index Dividers, 8 Tab, Pk8 (11439)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- AVERY DENNISON Table of Contents Index Dividers 10 Tab, PK10 (11818)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- BUSINESS SOURCE Folder, Hang, Rcyc, Ltr, PK25 (26528)
- Avery Dennison File Folders