Shop All File Folders
Avery Dennison
Two-Pocket Folder 1/2" Extension, Red, PK25
Mfr # 47979
Zoro # G5031647
product price: $22.55
/pk 25, $0.90/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Embossed Paper
- Size Letter
- Sheet Size 11 x 8.5
- Sheet Capacity 70
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 47979
- Zoro # G5031647
- UPC # 077711479791
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Two Pocket Folder |
Color | Red |
Material | Embossed Paper |
Sheet Capacity | 70 |
Features | Punched, Sturdy, Die-cut, Scuff Resistant, 3-prong Fastener, Pocket, Textured |
Capacity | 70 Sheets |
Number of Fasteners | 3 |
Fastener Material | Metal |
Assembly Required | No |
Accessibility | Book Fold |
Pocket Location | Internal |
Fastener Capacity | 1/2" |
Sheet Standard | Letter |
Business Card Holder | Yes |
Total Number of Pockets | 2 |
Inside Pockets | One Back; One Front |
Front Cover Color | Red |
Brad/Prong/Tang Fasteners | Yes |
Cover Material | Paper |
Description
Two-Pocket Folder with Prong Fasteners, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 30 mil (2CXH5)
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- MADESMART Organizer Bin 9.8X6.8X2 (29096)
- TEXAS INSTRUMENTS Handheld Pocket Calculator, LCD, 8 Digit (TEXTI1706SV)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD14034)
- Avery Dennison File Folders