Shop All File Folders
Avery Dennison
Two-Pocket Folder, 1/2" Extension, Blue, PK25
Mfr # 47976
Zoro # G5031671
product price: $22.55
/pk 25, $0.90/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Embossed Paper
- Size Letter
- Sheet Size 11 x 8.5
- Features Clear Front, Die-cut, Scuff Resistant, 3-prong Fastener, Label, Textured, Punched, Pocket, Sturdy
- Sheet Capacity 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 47976
- Zoro # G5031671
- UPC # 077711479760
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Two Pocket Folder |
Color | Light Blue |
Material | Embossed Paper |
Features | Clear Front, Die-cut, Scuff Resistant, 3-prong Fastener, Label, Textured, Punched, Pocket, Sturdy |
Sheet Capacity | 70 |
Capacity | 70 Sheets |
Front Cover Color | Light Blue |
Cover Material | Paper |
Business Card Holder | Inside Front Cover |
Brad/Prong/Tang Fasteners | Yes |
Inside Pockets | One Back; One Front |
Description
Two-Pocket Folder with Prong Fasteners, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 6", Kraft, 25/Bundle (55VH39)
- DECKER TAPE PRODUCTS Label, DL3579, EMPTY, 2" (DL3579)
- EVEREST TRADING Everest 30 in. Heavy Duty Cargo Duffel Bag (3015-BK)
- ADAM EQUIPMENT Moisture Analyzer 200g Capacity, 0.01g Readability (PMB 202)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 8 Tab, Pk5 (11437)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- C-LINE PRODUCTS Modern Metallic 13Pocket Vertical StandUp Expanding File, Blackened Bronze (53316)
- Avery Dennison File Folders