Shop All File Folders
Avery Dennison
Two-Pocket Folder, 1/2" Extension, Blue, PK25
Mfr # 47975
Zoro # G5031680
product price: $22.55
/pk 25, $0.90/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Embossed Paper
- Size Letter
- Sheet Size 11 x 8.5
- File Size Letter
- Features Punched, Die-cut, Scuff Resistant, Sturdy, Label, 3-prong Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 47975
- Zoro # G5031680
- UPC # 077711479753
- Country of Origin Multiple
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Two Pocket Folder |
Color | Dark Blue |
Material | Embossed Paper |
Features | Punched, Die-cut, Scuff Resistant, Sturdy, Label, 3-prong Fastener |
Sheet Capacity | 70 |
Capacity | 70 Sheets |
Front Cover Color | Dark Blue |
Business Card Holder | Inside Front Cover |
Cover Material | Paper |
Brad/Prong/Tang Fasteners | Yes |
Inside Pockets | One Back; One Front |
Description
Two-Pocket Folder with Prong Fasteners, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Clip Style Badge Holders, 4 x 3", PK50 (95543)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- LEARNING RESOURCES Primary Science Sensory Tubes, PK4 (2445)
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- AVERY DENNISON Insertable Plastic Divider, Two Pockets, Pk8 (11907)
- AVERY DENNISON Table of Contents Index Dividers 8 Tab, Translucent, PK8 (11817)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Size: 8-1/2" x 11" (11446)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- Avery Dennison File Folders