Shop All File Folders
This Product is Discontinued
Avery Dennison
Two-Pocket Folder, 1/2" Extension, Black, PK25 (Discontinued)
Mfr # 47978
Zoro # G5031656
This Product is Discontinued
Key Features
- Color Black
- Material Embossed Paper
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
- Sheet Capacity 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 47978
- Zoro # G5031656
- UPC # 077711479784
- Country of Origin Multiple
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Item | Two Pocket Folder |
Color | Black |
Material | Embossed Paper |
Sheet Capacity | 70 |
Features | Punched, 3-prong Fastener, Pocket, Die-cut, Sturdy, Scuff Resistant |
Accessibility | Book Fold |
Description
Two-Pocket Folder with Prong Fasteners, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.