Shop All File Folders
Avery Dennison
Two-Pocket File Folder, Red, PK25
Mfr # 47989
Zoro # G5011889
original price:
$14.49
6% off
new price: $13.55
/pk 25, $0.54/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Embossed Standard Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 40 Sheets
- Sheet Capacity 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 47989
- Zoro # G5011889
- UPC # 077711479890
- Country of Origin Multiple
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Two-Pocket Folders, 25 Folders |
Color | Red |
Material | Embossed Standard Paper |
Paper Capacity | 40 Sheets |
Sheet Capacity | 40 |
Features | Textured, Scuff Resistant, Pocket, Die-cut |
Weight | 2.69 lbs |
Capacity | 40 Sheets |
Cover Material | Embossed Standard Paper |
Business Card Holder | Inside Front Cover |
Inside Pockets | One Back; One Front |
Front Cover Color | Red |
Description
Two-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 20'' x 5000' 80 Gauge Machine Pallet Wrap / Stretch Film (18320805000)
- MARKAL Waterproof Permanent Marker, Smear-Resistant, Fine Tip, Black (96923)
- BROTHER High Yield Cyan Toner Cartridge 4K YLD (TN433C)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 5”W x 4.5”D (202F)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Two-Pocket File Folder, White, PK25 (47991)
- AVERY DENNISON Two-Pocket File Folder, Gray, PK25 (47990)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- SMEAD Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Dark Blue (70922)
- Avery Dennison File Folders