Shop All File Folders
Avery Dennison
Two-Pocket File Folder, Gray, PK25
Mfr # 47990
Zoro # G5011870
product price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 2
- Material Embossed Standard Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 47990
- Zoro # G5011870
- UPC # 077711479906
- Country of Origin Multiple
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Height | 11 in |
File Size | Letter |
Overall Width | 8 1/2 in |
Paper Size | Letter |
Details
Item | Pocket Folder |
Number of Pockets | 2 |
Color | Gray |
Material | Embossed Standard Paper |
Paper Capacity | 40 Sheets |
Includes | (25) Folders |
Sheet Capacity | 40 |
Features | Built-In Corner Side Notches, Internal Pockets, Textured |
Capacity | 40 Sheets |
Weight | 2.52 lbs |
Business Card Holder | Inside Front Cover |
Inside Pockets | One Back; One Front |
Front Cover Color | Gray |
Cover Material | Embossed Standard Paper |
Product Type | Pocket Folder |
Description
Portfolio,2 Pocket, Gray, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Cordura Wear Sleeves for 2" Webbing (Purchase by Linear Foot) (CORDURA2)
- AVERY DENNISON Avery, CLEAR SELF-ADHESIVE LAMINATING SHEETS, 3 MIL, 9in X 12in, MATTE CLEAR, 10PK (73603)
- AVERY Protector, Sheet, Hicap, Hw, Cl 25PK (AVE74171)
- MASTER MAGNETICS Holding Magnet, Red, Yellow, PK2 (7276)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- AVERY DENNISON Label Dividers, w/Color Tabs, 5 Tab, PK25 (11423)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- CARDINAL BRANDS Cardinal Brands- Inc CRD51532 Presentation Book- 12 Pockets- 11in.x8-.50in. Clear- (CRD51532)
- Avery Dennison File Folders