Shop All Tags
Avery Dennison
Tags, Metal Rim, 1-1/4 dia., White, PK500
Mfr # 14313
Zoro # G5142475
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Stock Paper/Metal
- Color White
- Shape Round
- Size 1 1/4 dia.
- Weight 0.744 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 14313
- Zoro # G5142475
- UPC # 071709143138
- Country of Origin Mexico
- Category Tags
Dimensions
Size | 1 1/4 dia. |
Details
Material | Heavy Stock Paper/Metal |
Color | White |
Item | Tags, Metal Rim,1-1/4 dia.,White,PK500 |
Shape | Round |
Weight | 0.744 lbs |
Description
Metal Rim Tags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, XL, 100 PK, Blue (99-1-6350-XL)
- SIGNMISSION Watch For Cross Traffic 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99879 (FD-C-16-6PK-99879)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-3X (10096-50-2-GRN-3X)
- AVERY DENNISON Avery, Sold Tags, Paper, 4 3/4 X 2 3/8, 500PK (15161)
- AVERY DENNISON Price Tags, 3-1/4x1-15/16, White, PK1000 (12200)
- AVERY DENNISON Printable Tickets, 8.5x11, 20 Sheets, PK200 (16154)
- AVERY DENNISON Avery, Key Tags With Split Ring, 1 1/4 Dia, White, 50PK (11025)
- AVERY DENNISON Avery, Heavyweight Stock Metal Rim Tags, 1 1/4 Dia, White, 500/box (14313)
- AVERY DENNISON Price Tags, 1-3/4x1-3/32, White, PK1000 (12204)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43038)
- Avery Dennison Tags