Shop All File Folders
Avery Dennison
Table of Contents Index Dividers, Pk5
Mfr # 11840
Zoro # G5429439
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11840
- Zoro # G5429439
- UPC # 072782118402
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Contents Dividers 1-5 Arched Multicolor Tabs |
Color | Multicolor |
For Use With | Ring Binders |
Tab Color | Assorted |
Features | Contemporary Colors |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Material | Paper |
Orientation | Side Tab |
Index Divider Style | Arabic Numeric |
Index Divider Color | White |
Tab Style | 5-Tab |
Tab Title Color | White |
Form Quantity | 1 Set |
Tab Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Tab Title | 1 to 5 |
Index Divider Type | Printed Numeric |
Description
Index Table of Contents Dividers,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS For Keeps Baby Doll Essentials Deluxe Accessory Bag, 45 Pieces (81106)
- ZORO SELECT 20" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV6)
- ZORO SELECT Engineers Black Book, Manual, 220 Pages (EBB3INCH)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- AVERY DENNISON Divider Tab, 8 Tab, White, Pk24 (72782)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, PK8 (11450)
- SMEAD Pressboard Folder, 1/3 Cut, Dark Blue, PK25, Expanded Width: 1" (21541)
- Avery Dennison File Folders