Shop All File Folders
Avery Dennison
Table of Contents Index Dividers 8 Tab, Recycled, PK3
Mfr # 11081
Zoro # G5013526
product price: $9.39
/pk 3, $3.13/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: White
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11081
- Zoro # G5013526
- UPC # 072782110819
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Eco-Friendly Dividers, Ready Index Printable Section Titles |
Color | Number: White |
For Use With | Ring Binders |
Tab Color | Assorted |
Features | 100% Recycled |
Index Divider Style | Arabic Numeric |
Index Divider Color | White |
Index Divider Type | Printed Numeric |
Orientation | Side Tab |
Form Quantity | 3 Sets |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Material | Plastic |
Tab Title | 1 to 8 |
Tab Title Color | White |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Material | Paper |
Tab Style | 8-Tab |
Punched/Unpunched | 3-Hole Punched |
Description
Customizable Table-of-Contents Multicolor Dividers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100 (10332)
- XEROX Vitality 3-Hole Punchd Paper, 8.5x11, PK10 (3R2641)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SCT Kraft Donut Trays, 13.5 x 9 x 3, Brown, Paper, 250PK (SCH 1250)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Divider Tab, 8 Tab, White, Pk24 (72782)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- AVERY DENNISON Index Tab Dividers A-Z, Pk26 (11844)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 50PK (86450)
- Avery Dennison File Folders