Shop All File Folders
Avery Dennison
Table of Contents Index Dividers 8 Tab, PK24
Mfr # 11168
Zoro # G5013410
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- Tab Color Assorted
- Features Uncollated Sets—Perfect for creating multiple sets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11168
- Zoro # G5013410
- UPC # 072782111687
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Dividers, Ready Index Printable Section Titles |
Color | Multicolor |
Tab Color | Assorted |
Features | Uncollated Sets—Perfect for creating multiple sets. |
For Use With | Ring Binders |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Plastic |
Index Divider Material | Paper |
Index Divider Type | Printed Numeric |
Tab Title Color | White |
Tab Title | 1 to 8 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Orientation | Side Tab |
Tab Style | 8-Tab |
Index Divider Color | White |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Style | Arabic Numeric |
Form Quantity | 24 Sets |
Description
Customizable Table-of-Contents Uncollated Multicolor Dividers, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Fax Drum Cartridge 10K YLD (101R203)
- AEROFLEX Pro-Tape, Heavy Duty, 24mil x 2" x 82 ft. (980-WGPT242082)
- INTEGRA Red Permanent Chisel MarkersRed, PK12, 12 PK (ITA33328)
- AVERY DENNISON Label, 1.25"Round, LightBlue, PK400 (05496)
- AVERY DENNISON Label Dividers, w/Color Tabs, 5 Tab, PK25 (11423)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- AVERY DENNISON Customizable Dividers, 5 Tab, Pk150 (20405)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 3.5in EXPANSION, LEGAL SIZE, RED FIBER (S26E)
- Avery Dennison File Folders