Shop All File Folders
Avery Dennison
Table of Contents Index Dividers 15 Tab, PK6
Mfr # 11197
Zoro # G5013359
product price: $26.99
/pk 6, $4.50/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 15
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- Features 3-Hole Punched, Reinforced Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11197
- Zoro # G5013359
- UPC # 072782111977
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message 1 to 15 Tabs, Divider Color White, Number of Tabs 15, Tab Cuts Visible 15, For Use With 3-Ring Binders, Laser/InkJet Printers, Index Tabs, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- ZORO SELECT 8-1/2"x12" Buterfly Clip Clipboard (UNV40306)
- RICOH Black Toner Cartridge 24K YLD (821105)
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- AVERY DENNISON Printable Index Dividers, 12 Tabs, White with Color, Pk5 (11405)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Size: 8-1/2" x 11" (11446)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- BUSINESS SOURCE Complete 2-3/4" Prong Fastener Set, PK50 (R20)
- Avery Dennison File Folders