Shop All File Folders
Avery Dennison
Table of Contents Index Dividers 12 Tab, PK3
Mfr # 11083
Zoro # G5013508
product price: $10.65
/pk 3, $3.55/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 12
- Width 11"
- Color Number: White
- Tab Type Preprinted Tabs
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11083
- Zoro # G5013508
- UPC # 072782110833
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message 1 to 12 Tabs, Divider Color White, Number of Tabs 12, Tab Cuts Visible 12, Material Paper, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Wiggle Eyes, Round, 10mm, 50/PK, Black/White PK (PAC344102)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- POST-IT FLAGS, POST-IT, 1"", 100CT, YW PK (MMM680YW2)
- DOWLING MAGNETS Large Magnetic Sentence Strips, PK10 (733020)
- AVERY DENNISON Print-On Tab Divider, Pk5 (11511)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Ultra Tab, Assorted, Pk24, Width: 1-1/2" (74754)
- AVERY DENNISON Pre-Printed Index Divider A-Z, Pk12 (11330)
- AVERY DENNISON Print-On Clear Label, 5 Tab, Pk5, Width: 11" (11431)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- SMEAD Smead® 1-31 Accordion Expanding Files, 31 Pocket, Letter, Leather-Like Redrope (70367)
- Avery Dennison File Folders