Shop All File Folders
Avery Dennison
Table of Contents Index Dividers 10 Tab, Recycled, PK3
Mfr # 11082
Zoro # G5013517
product price: $11.65
/pk 3, $3.88/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: White
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11082
- Zoro # G5013517
- UPC # 072782110826
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Eco-Friendly Dividers, Ready Index Printable Section Titles |
Color | Number: White |
For Use With | Ring Binders |
Tab Color | Assorted |
Features | 100% Recycled |
Tab Title Color | White |
Index Divider Material | Paper |
Index Divider Style | Arabic Numeric |
Orientation | Side Tab |
Form Quantity | 3 Sets |
Index Divider Type | Printed Numeric |
Machine Compatibility | Inkjet Printers; Laser Printers |
Punched/Unpunched | 3-Hole Punched |
Tab Title | 1 to 10 |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Tab Material | Plastic |
Index Divider Color | White |
Tab Style | 10-Tab |
Description
Customizable Table-of-Contents Multicolor Dividers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- KYOCERA KYOCERA/MITA COMP M2040dn/2540dn/2640Idn (TK-1172)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Clear Easy View Plastic Dividers, Pk5 (16740)
- AVERY DENNISON Avery Untabbed Double Pocket Divider, 9-1/4inW x 11-1/8inH, Buff, 5/PK (3075)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY DENNISON Printable Index Dividers, 5 White Tabs (11421)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #15, White, PK25 (11925)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Lavendar, PK100, Tab Cut: 1/3 (12443)
- Avery Dennison File Folders