Shop All File Folders
Avery Dennison
Table of Contents Index Dividers 10 Tab, PK24
Mfr # 11169
Zoro # G5013401
product price: $88.15
/pk 24, $3.67/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Features Uncollated Sets—Perfect for creating multiple sets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11169
- Zoro # G5013401
- UPC # 072782111694
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Dividers, Ready Index Printable Section Titles |
Color | Multicolor |
For Use With | Ring Binders |
Features | Uncollated Sets—Perfect for creating multiple sets. |
Tab Color | Assorted |
Index Divider Style | Arabic Numeric |
Tab Material | Plastic |
Tab Title Color | White |
Tab Style | 10-Tab |
Index Divider Color | White |
Index Divider Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Form Quantity | 24 Sets |
Tab Title | 1 to 10 |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Type | Printed Numeric |
Description
Customizable Table-of-Contents Uncollated Multicolor Dividers, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Black Toner Cartridge 29K YLD (TN319K)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- ZORO SELECT Silicon Rubber Strips (MH2LED901G)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Green, PK200 (9511)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- C-LINE PRODUCTS Page Protector 8-1/2 x 11", Vinyl, PK50 (61018)
- Avery Dennison File Folders