Shop All File Folders
Avery Dennison
Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15
Mfr # 11143
Zoro # G6249918
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 15
- Width 11"
- Color Number: White
- Tab Type Preprinted Tabs
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11143
- Zoro # G6249918
- UPC # 072782111434
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message 1 to 15 Tabs, Divider Color White, Number of Tabs 15, Tab Cuts Visible 15, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 18" x 14", Kraft, 15/Bundle (493U09)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Be, PK12 (35335)
- NINJATEK Cheetah Steel 1.75Mm .5Kg (3DCH1417505)
- OHAUS Mechanical Balance, SS Pltfrm, 2610g Cap. (TP2611)
- AVERY DENNISON Two-Pocket File Folder, Gray, PK25 (47990)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- BUSINESS SOURCE 2 ply Tab Kraft Fastener Folders Letter, PK50 (17214)
- Avery Dennison File Folders