Shop All File Folders
Avery Dennison
Table of Contents Index Divider 8-1/2 x 11", Assorted, PK10
Mfr # 11135
Zoro # G6249979
product price: $6.85
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: White
- Size Letter
- Features Traditional Colors
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11135
- Zoro # G6249979
- UPC # 072782111359
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Dividers, Ready Index Printable Section Titles |
Color | Number: White |
Features | Traditional Colors |
Tab Color | Assorted |
For Use With | Ring Binders |
Index Divider Style | Arabic Numeric |
Index Divider Color | White |
Index Divider Material | Paper |
Form Quantity | 1 Set |
Punched/Unpunched | 3-Hole Punched |
Tab Style | 10-Tab |
Tab Title | 1 to 10 |
Tab Material | Plastic |
Index Divider Type | Printed Numeric |
Orientation | Side Tab |
Tab Title Color | White |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Index,Binder,Letter,Assorted,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (9ADJ5)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK100 (PET-O-58-M)
- GLOBAL INDUSTRIAL #2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK (412520)
- BI-SILQUE MasterVisi, Value Cork Bulletin Board With Oak Frame, 24 X 36, Natural (MC070014231)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 5 Tab, Pk5 (11436)
- SMEAD Jacket, File, Ltr, Flat, 11Pt Pk (SMD75700)
- Avery Dennison File Folders