Shop All File Folders
Avery Dennison
Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26
Mfr # 11125
Zoro # G6250058
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Letters: White
- Size Letter
- Features Traditional Colors
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11125
- Zoro # G6250058
- UPC # 072782111250
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Dividers, Ready Index Printable Section Titles |
Color | Letters: White |
Features | Traditional Colors |
For Use With | Ring Binders |
Tab Color | Assorted |
Tab Style | 26-Tab |
Index Divider Material | Paper |
Orientation | Side Tab |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Form Quantity | 1 Set |
Tab Material | Plastic |
Tab Title | A to Z |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Type | Printed Alpha |
Punched/Unpunched | 3-Hole Punched |
Tab Title Color | White |
Index Divider Color | White |
Index Divider Style | Alpha |
Description
Index,Binder,Letter,A-Z,Assorted,PK26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- BUSINESS SOURCE Remover, Staple, Blk (65650)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 12", Kraft, 15/Bundle (493U30)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Black Ink, Black (555564)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 5 Tab, Pk5 (11436)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- UNIVERSAL Deluxe Reinforced Recycled Hanging File Folders, Letter Size, 1/5-Cut Tabs, Assorted, PK25, 25PK (5508)
- Avery Dennison File Folders