Shop All File Folders
Avery Dennison
Table of Contents Index Divider 5 Tabs, Recycled, Pk3
Mfr # 11080
Zoro # G6250100
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: White
- Size 8-1/2" x 11"
- Tab Color Assorted
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11080
- Zoro # G6250100
- UPC # 072782110802
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Eco Friendly Dividers, Ready Index Printable Section Titles |
Color | Number: White |
Tab Color | Assorted |
For Use With | Ring Binders |
Features | 100% Recycled |
Index Divider Material | Paper |
Index Divider Style | Arabic Numeric |
Punched/Unpunched | 3-Hole Punched |
Tab Style | 5-Tab |
Tab Title | 1 to 5 |
Tab Material | Plastic |
Form Quantity | 3 Sets |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Color | White |
Index Divider Type | Printed Numeric |
Tab Title Color | White |
Description
Index,5Tab,Toc,Recycled,Assorted,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-916-5x7-20 Heavy Duty Pallet & Floor Scale - 5 x 7 ft.; 20K lb. x 5 lb. (OP-916-5x7-20)
- EVEREST TRADING Everest 1008XLD-BK 36 in. Basic Duffel Gear Bag (1008XLD-BK)
- AVERY DENNISON Label, 0.75", Round, Red, PK1008 (05466)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Size: 8-1/2" x 11" (11446)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- SMEAD TUFF Expanding Wallets w/ Elastic Cord, 5.25" Exp, Legal, Redrope (71166)
- Avery Dennison File Folders